ABB SPA - ABBZ1411DN N2141 DN110 SENSORE MOVIMENTO 1M DUNA - Z1411DN

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
8427238299174
Artikelnummer
ABBZ1411DN
Herstellernummer
Z1411DN
Hersteller
ABB
Color: Dune. Rated voltage: 230 Vac ± 10% / 50 - 60 Hz Outputs: 1 Normally Open (NO) relay with breaking capacity of 5A/250V (on resistive load) with “zero crossing” technology. Max. power: - Incandescent: 800 W. - Fluorescent (neon): 200 VA. - Low voltage halogen: 500 VA. - Halogen 230 V~ 800 W. - Low consumption (CFL): 200 VA. - Led: 200 VA. Switch-off delay: 30 sec to 15 min or short-time pulse 5 sec (test). Adjustable from the front side. Adjustable light set point level for activation: 5 to 100 lux. Adjustable from the front side. Detection range: 7 m at 20 ºC. Detection angle: 110° at 20 ºC. Mounting depth: 45mm. 50mm depth mounting boxes must be used. Size: 1 module.
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie


