ABB SPA - ABBTC347 TYRAP BAS.AD. 29X29MM POLY.6,6NAT.1000PZ - TC347

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1000 ST
EAN
5414363058601
Artikelnummer
ABBTC347
Herstellernummer
TC347
Hersteller
ABB
Four-Way and Two-Way Mounting Base With Open Leg Design, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 8.5mm (0.33 Inches), Screw Mounting Method or Two-Component Glue, #8 Screw, Mounting Hole Size of 4.4mm (0.17 Inches), Bulk Pack


