Startseite

ABB SPA - ABBOTA63S3YX OTA63S3YX SEZIONATORE IN CASSETTA ATEX - OTA63S3YX

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

6417019839332

Artikelnummer

ABBOTA63S3YX

Herstellernummer

OTA63S3YX

Hersteller

ABB

ATEX EMC Safety switch, 3-p. 415V AC23 63A, 22kW. Mounted auxiliary contact: 1NO0NC. Aluminium enclosure. IP65. RedYellow Round handle. Interlocked cover. ATEX enclosed safety switches are designed for a potentially explosive atmosphere and are made according to ATEX directive 2014/34/EU. The ATEX class is Ex tc III T70⁰C Dc, used in zone 22. Typical applications for ATEX switches are refineries, mills, conveyor belt in hazardous areas, and dusty environments. The products are delivered with ATEX cable glands. The switches can be used in EMC environment, when used together with EMC cable glands.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie