ABB SPA - ABBCPC1ARUC CP-C1-ARU-C COATED MOD. RIDOND. MAX 40A - CPC1ARUC

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4013614523748
Artikelnummer
ABBCPC1ARUC
Herstellernummer
CPC1ARUC
Hersteller
ABB
The CP-C.1-A-RU-C is a redundancy unit for CP-C.1 range power supplies. The input voltage range is 10 - 58 V DC. This unit, with 2 inputs / channels each up to 20 A and an output up to 40 A, provides true redundancy by 100 % decoupling of two parallel connected CP-C.1 range power supplies. ATEX and IECEx approvals are available to be used in hazardous area applications.
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie


