Startseite

ABB SPA - ABBAF38Z400030 AF38Z-40-00-30 4P BOBINA 24V DC - AF38Z400030

KopierenKopieren
ABB SPA - ABBAF38Z400030 AF38Z-40-00-30 4P BOBINA 24V DC

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

3471523116191

Artikelnummer

ABBAF38Z400030

Herstellernummer

AF38Z400030

Hersteller

ABB

The AF38Z-40-00-30 is a 4-pole - 690 V IEC or 600 UL contactor with screw terminals, controlling motors up to 11 kW / 400 V AC (AC-3) and switching power circuits up to 55 A (AC-1) or 55 A UL general use. Thanks to the AF technology, the contactor has a 24 V DC coil, featuring a reduced holding coil consumption down to 1.7 W and offering the possibility of a direct control by PLC-output ≥ 250 mA 24 V DC, without need of additional interface relay, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie