Startseite

ABB SPA - ABB2TMA310051W0001 ST/U10.1.1-811 SMARTTOUCH10,BIANCO,ACCIA - 2TMA310051W0001

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Bussystem KNX - ja

  • Ausführung - Melde- und Bedientableau

  • Montageart - Unterputz

  • Andere Bussysteme - ohne

  • Mit Busankopplung - ja

Packung

  • 1 ST

EAN

6955891819436

Artikelnummer

ABB2TMA310051W0001

Herstellernummer

2TMA310051W0001

Hersteller

ABB

Bussystem KNX:

ja

Ausführung:

Melde- und Bedientableau

Montageart:

Unterputz

Andere Bussysteme:

ohne

Mit Busankopplung:

ja

Zusammenstellung:

Bedienelement

Werkstoffgüte:

Thermoplast

Farbe:

sonstige

Schutzart (IP):

IP20

Freely programmable Touch panel featuring a 10-inch IPS screen with 1280*800 resolution that combines smart home automation and door communication in one device for residential applications, hotels, and commercial buildings. SmartTouch 10 offers home control and monitoring of the free@home, or KNX system and the fully integrated functions of ABB Welcome®. Control, observe and manage your entire installation on one device: Switching - Dimming - Slider - Blind - RGBW control element - Step switch - Scene switch - Display element - Audio control element. With scene function, logic functions, presence simulation and time programs. SmartTouch® 10” can also be used as an end device for communication with the ABB-Welcome outdoor stations, and as part of the ABB-Welcome door communication system. Functions KNX: - A total of 450 control elements are displayed on a maximum of 25 pages. - 80 fault and alarm messages - 30 logic functions - 40 timers - presence simulation for 20 participants - 10 scene actuators - 3 object RTC - Equipped with a hearing loop for coupling the audio signal into hearing aids - Page display with a maximum of 18 touch surfaces on one page free@home: - Twisted pair connection provides a single page with a maximum of 18 controls. - Alternatively, for additional control, connection via wi-fi delivers the same amount of control and features as the free@home App. Welcome: - Integrated IP Gateway - Possibility to integrate ONVIF IP cameras External power supply: 20-32 VDC (SELV) or via the ABB-Welcome system controller (Consumer units: 14). Display size: 25,4cm (10”): Display resolution: 1280*800 : Display screen: IPS display Dimensions (L x W x D): (180.2mm x 254.6mm x 17.5mm) Flush or wall mounted, mount for desktop installation The flat design slim real metal frame sits almost flush with the wall (14mm) and is available in 4 colours (stainless steel, anthracite, gold and rose gold) and black or white glass.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie