Startseite

ABB SPA - ABB2TMA310011W0001 RT/U12.86.1-811 ABB ROOMTOUCH 4 BIANCO - 2TMA310011W0001

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Bussystem KNX - ja

  • Montageart - Unterputz

  • Andere Bussysteme - ohne

  • Mit Busankopplung - ja

  • Farbe - sonstige

Packung

  • 1 ST

Grüne Produktbewertung

Grüne Bewertung

CO2-Fußabdruck von Produkten

56 kg CO₂-Äquivalent

Lieferantenerklärung

EAN

6955891820036

Artikelnummer

ABB2TMA310011W0001

Herstellernummer

2TMA310011W0001

Hersteller

ABB

Bussystem KNX:

ja

Montageart:

Unterputz

Andere Bussysteme:

ohne

Mit Busankopplung:

ja

Farbe:

sonstige

Schutzart (IP):

IP20

Freely programmable Touch panel 1 – up to 12 fold featuring a 4-inch IPS screen with 480*480 resolution that offers home control and monitoring of the free@home, or KNX system. Control, observe and manage your entire installation on one device: Switching- Dimming - Slider - Blind - RGBW control element - Step switch - Scene switch - Display element - Audio control element. With scene function, logic functions, presence simulation and time programs. KNX and free@home functions: - A total 12 control elements are displayed on a maximum of 12 pages. - 12 fault and alarm messages - 10 logic functions - 10 weekly timers - 10 scene actuators - 1 Integrated temperature controller (RTC) - Page display with a maximum of 4 touch surfaces on one page - Primary function 12 fault and alarm messages - Integrated temperature sensor. - Haptic feedback - proximity sensor - brightness sensor - 1 binary input or external temperature sensor input (PT1000 / 6226/T). - KNX Data Secure compatible External power supply needed: 20-32 VDC (SELV) Number of bus subscribers: 1 Optional Removal protection: TZE/U.0.xx.CK Display size: 10,16cm (4”) Display resolution: 480*480 Display screen: IPS display Dimensions (L x W x D): (86mm x 86mm x 11mm) Display surface: glass white (-811) Frame color: White matt (-884) Class of temperature controller 1 Contribution to space heating energy efficiency 1,0%.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie