ABB SPA - ABB2TLA930024R0000 JSD-TD25P-320400 MOBILE 2-HAND DEVICE - 2TLA930024R0000

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
4013614499937
Artikelnummer
ABB2TLA930024R0000
Herstellernummer
2TLA930024R0000
Hersteller
ABB
The JSD-TD25P-320400 is a mobile two-hand-device with two Safeball and Emergency-Stop Pushbutton. The connection is realized via a spiral cable 0,6/2,4m + 10m flat. Mobile control units of the TYPE JSD-TD25P- are available in different configurations and are used in machines and systems for the control of dangerous processes in areas where no other protective measures are effective at the time of operation (e.g. presses, etc.). Depending on the risk assessment and the equipment of the operatingunit, use as an enabling device or as a two-hand operating unit is permissible in accordance with the standard. Operating buttons have been integrated into the laterally mounted Safeball in such a way that they support ergonomics and manipulation safety during handling.


