ABB SPA - ABB2TLA020054R1210 TINA 10A V2 ADAPTER OSSD - 2TLA020054R1210

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Packung
1 ST
EAN
7350024484496
Artikelnummer
ABB2TLA020054R1210
Herstellernummer
2TLA020054R1210
Hersteller
ABB
TIna 10A v2 adapts the OSSD outputs of ABB optical safety devices to the DYNlink solution. Tina 10A v2 has one M12-5 male connector towards the DYNlink loop and one M12-8 female connector towards the OSSD device. The Tina devices adapt the DYNlink safety circuit in Vital, Pluto and B&R X20 to safety components with mechanical contacts, such as E-stops, switches and light beams/curtains with dual outputs. Tina is available in several versions depending on the type of safety component that is connected to the Vital, Pluto or B&R X20 circuit.
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie