Startseite

ABB SPA - ABB2CSH240765R2002 73091F MOD. CHIAM. MAGNET 2 USCITE - 2CSH240765R2002

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

8012542407652

Artikelnummer

ABB2CSH240765R2002

Herstellernummer

2CSH240765R2002

Hersteller

ABB

Clinos Unit, to provide the suitable nurse call and domotic control funct. at the patient or resident bed. Connection of a patient handset or authorised device for call initiation using the auto-release magnetic system socket. By exceeding the predefinedpulling force, the system plug is automatically disconnected from the bed unit to prevent mechanical damages (bed unit, cable). Option: Bed intercom in combination with a multifunctional patient handset for communication with nursing staff. Controlled bya superordinated room controller (IP) via the data bus (DBUS) or call input (I/O), such as a room terminal or a room electronic module. In data bus mode: connection of an ext. call unit to the call input (I/O). Handsets are monitored by the bed units according the specifications of VDE 0834 using an interactive data bus. The bed unit is equipped with 2 control outputs for managing up to 2 external sources. Additional firmware licenses required to deploy new device functionalities.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie