Startseite

ABB SPA - ABB2CKA006330A0008 SBR/U10.0.1-84 TERM.MASTER 10P,BIA - 2CKA006330A0008

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4011395255179

Artikelnummer

ABB2CKA006330A0008

Herstellernummer

2CKA006330A0008

Hersteller

ABB

Freely configurable multifunction control element. With integrated KNX bus coupler. With labelling field. Support of KNX functions through innovative colour concept (yellow=lighting, blue=blind, orange=RTC, magenta=scene and white=neutral/no function assigned) or standard illumination red/green. Push switch function: switching / dimming / blind / sending values / scenes etc. Master/slave configuration. With base-load operation. The controller is a constant room temperature controller for ventilator convectors (fan coils) in 2-pipe and 4-pipe systems and conventional heating or cooling systems. The fan stage can be switched manually or in automatic mode. Class of temperature controller 1 Contribution to space heating energy efficiency 1,0%. Number of bus subscribers: 1

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie