Startseite

ABB SPA - ABB2CKA006132A0427 BM/A4.1-134 BUSCH-WATCHDOG PRO 280 BIAN - 2CKA006132A0427

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Bussystem KNX - ja

  • Ausführung - Bewegungsmelder

  • Montageart - Aufputz

  • Erfassungswinkel horizontal - 0...220 °

  • Andere Bussysteme - ohne

Packung

  • 1 ST

Grüne Produktbewertung

Grüne Bewertung

CO2-Fußabdruck von Produkten

25 kg CO₂-Äquivalent

Sonepar-Schätzung

EAN

4011395319352

Artikelnummer

ABB2CKA006132A0427

Herstellernummer

2CKA006132A0427

Hersteller

ABB

Bussystem KNX:

ja

Ausführung:

Bewegungsmelder

Montageart:

Aufputz

Erfassungswinkel horizontal:

0...220 °

Andere Bussysteme:

ohne

Bussystem KNX-RF (Funk):

nein

Bussystem Funkbus:

nein

Bussystem LON:

nein

Bussystem Powernet:

nein

Farbe:

weiß

Werkstoffgüte:

Thermoplast

Oberflächenschutz:

lackiert

Ausführung der Oberfläche:

glänzend

Mit Busankopplung:

ja

Werkstoff:

Kunststoff

RAL-Nummer (ähnlich):

9016

Max. Reichweite frontal:

16 m

Optimale Montagehöhe:

2.5 m

Max. Reichweite zu einer Seite:

16 m

Erfassungswinkel vertikal:

0...50 °

Anzahl der Kanäle:

4

Min. Einschaltdauer:

10 s

Breite:

110 mm

Höhe:

124.4 mm

Tiefe:

157.75 mm

4 Channel KNX movement detector for indoor and outdoor area. For automatic switching of ABB-i-bus KNX® actuators dependent on movement and brightness. With 1 twilight / brightness channel with three switching thresholds. With 1 temperature channel with three switching thresholds. Remote operation via the Bluetooth and SmartConnect smartphone/tablet app Up to 10 KNX functions controllable via app. Programmable status RGB Led. (5 functions) With high-quality lens for optimum detection. Level balancing of the device +/- 30°. Horizonatal orientation of the optical system +90°/- 60°. Vertical orientation of the optical system +30°/- 30°. With ground and rear-field detection. Additional possibility for switch-on via push-button object. The bus can be connected via enclosed terminal block. Optional: ABB SmartConnect app for commissioning of basic and add-on parameters: Switch-off time, Brightness Threshold, Continuously on, Continuously off and Test mode Programming only under connected bus voltage. With integrated dismounting protection. Individual adjustment of detection range via enclosed protective foil which can be cut to size. With brightness-independent test mode for evaluating the detection zone. Switch-off delay: 10 sec to 18 hours. Adjustment of parameters via App: Switch-on brightness, Switch-off delay, permanent on, permanent off. Measurement of outdoor temperature and ambient brightness level at the device. Native ETS application required. With automatic range stabilization. With automatic interference suppression. With automatic dazzle-proofing. With 4 movement channels. Surveillance density: 110 sectors with 440 switching segments. Detection area: frontal: 16 m, lateral: 16 m Installation height: 2,5 m Twilight limiting values: 1 - 1.000Lux Brightness limiting values: 1.000 - 100.000 Sensor angle: 280° Number of PIR: 4 Bus voltage: 24 V With integrated KNX bus coupler. No additional power supply necessary. Power consumption: 0,3 W Current: 12mA Protection class device: IP 55 Temperature range device: -25°C - 55°C Storage temperature device: -25°C - 70°C Dimensions (H x W x D): 124mm x 110mm x 158mm

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie