ABB SPA - ABB2CDG110206R0011 AC/S1.2.1 APPLICATION CONTROLLER BACNET - 2CDG110206R0011

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen
Haupteigenschaften
Logischer Baustein - ja
Andere Bussysteme - ohne
Montageart - REG
Mit Busankopplung - ja
Breite in Teilungseinheiten - 4
Packung
1 ST
EAN
4016779015806
Artikelnummer
ABB2CDG110206R0011
Herstellernummer
2CDG110206R0011
Hersteller
ABB
Logischer Baustein:
ja
Andere Bussysteme:
ohne
Montageart:
REG
Mit Busankopplung:
ja
Breite in Teilungseinheiten:
4
Bussystem KNX:
ja
Automation Controller with pre-defined Automation Modules for a holistic Heating, Ventilation and Air Conditioning (HVAC) Automation Solution from Central HVAC to Room Automation to meet the Energy Efficiencies Objectives like EN 15232 or LEED. Automation Modules for example Schedule, Set Point Calculation, Heat Curve Calculation, Data Logging and Device Monitoring. Own Automation Modules can be created by a graphical Logic Editor. The Controller has an automatic generated web based User Interface to monitor and manage the KNX System. Built in BACnet/IP Gateway to connect the KNX System with Building Management Systems (BMS). Bidirectional data exchange between KNX and BACnet. The Engineering is done completely by the ETS. An additional external Software is not required.
Ein ABB SPA Produkt
Entdecken Sie die ABB SPA-Serie


