Startseite

ABB SPA - ABB1SVR320761R1000 CP-S.1 24/20.0 POWER SUPPLY - 1SVR320761R1000

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Packung

  • 1 ST

EAN

4013614561122

Artikelnummer

ABB1SVR320761R1000

Herstellernummer

1SVR320761R1000

Hersteller

ABB

The CP-S.1 24/20.0 is a power supply from the new generation CP-S.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-277 V DC, rated input voltage is 100-240 V AC, respectively 100-250 V DC. The rated output power is 480 W, rated output current is 20 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 24 to 28 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 150 % for 5 s and allows parallel operation to increase capacity and to enable redundancy. Further features are: power factor correction acc. to EN 61000-3-2. Redundancy unit and buffer modules are available as accessories.

Ein ABB SPA Produkt

Entdecken Sie die ABB SPA-Serie