PEPPERL+FUCHS FA ITA - PEP180323 SB4-OR-4CP


Accedi per visualizzare prezzi e disponibilità
Confezione
1 PZ
EAN
8001024961454
Codice prodotto
PEP180323
Cod. produttore
180323
Produttore
PEP
Evaluation device for safety thru-beam sensors SLA12 and SLA29 and for 2 channel safety devices (emergency off), 4 sensor channels, Self-monitoring (type 4 according to IEC/EN 61496-1), Operating mode can be selected by means of DIP switches, Start/Restart disable , Relay monitor, Stability alarm indication, Clearly visible LED functional display, Safety Integrity Level (SIL): SIL 3, Performance level (PL): PL e, Category: Cat. 4, Operating voltage: 24 V DC, ± 20 %