EXCEL - EXL100-202-BK-24 Excel Cat5e Low Profile Unscrn T/less Ja - 100-202-BK-24

Accedi per visualizzare prezzi e disponibilità
Caratteristiche principali
Categoria - 5e
Tipo di connettore - RJ45 8(8)
Tipologia - Presa (jack)
Schermato - no
Adatto per cavo circolare - sì
Confezione
1 PZ
EAN
2000007428720
Codice prodotto
EXL100-202-BK-24
Cod. produttore
100-202-BK-24
Produttore
EXL
Categoria:
5e
Tipo di connettore:
RJ45 8(8)
Tipologia:
Presa (jack)
Schermato:
no
Adatto per cavo circolare:
sì
Utensile speciale necessario:
no
Adatto per cavo piatto:
no
Adatto per conduttori massicci:
sì
Colore:
Nero
Excel Cat5e UTP Unscreened Low Profile Keystone Jack Toolless Black Box 24, available as part of our range of excel Cat5e keystone jacks for RJ45 network connections. The Excel Cat5e Low Profile Unscreened Keystone Jack, is a reduced size toolless termination RJ45 socket. The reduced size allows for multiple cable entry directions to be accommodated when this jack is mounted in a standard depth back box. This permits many mounting options including flush shutters at the outlet as well as more common angled shutter used with keystone jacks. The low profile design allows this jack to fit in the Excel 0.5U 24 Port Patch Panel resulting in a maximum port density of 48 per 1U. The socket itself is housed in a high quality fire retardant plastic cast housing, which opens at the rear in a butterfly manner to reveal the IDC termination points. - ISO, EN & TIA compliant - Toolless termination design - Low profile design - 28 mm overall depth - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet application - Delta 3rd party verified - CIBSE TM65 Embodied Carbon: 5.850 kg CO2e


