Startseite

EXCEL - EXL190-980-DS Excel Cat6A Ext/Int Cable Fca-B2ca U/FTP - 190-980-DS

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Leiter-Klasse - Kl.1 = eindrähtig

  • Ader-Zahl - 8

  • Mantelmaterial - sonstige

  • Kategorie - 6A (IEC)

  • Mantel-Farbe - schwarz

Packung

  • 1 ST

EAN

2000007435131

Artikelnummer

EXL190-980-DS

Herstellernummer

190-980-DS

Hersteller

EXL

Leiter-Klasse:

Kl.1 = eindrähtig

Ader-Zahl:

8

Mantelmaterial:

sonstige

Kategorie:

6A (IEC)

Mantel-Farbe:

schwarz

Verseilelement:

Paare

Schirm über Verseilung:

Folie

AWG-Größe:

23

Schirm über Verseilelement:

ohne

Ader-Kennzeichnung:

Farbe

Leiter-Oberfläche:

blank

Spezifizierung Aderisolation:

Polyethylen (PE)

Raucharm nach EN IEC 61034-2:

ja

Brandverhalten nach EN 13501-6: Klasse:

Fca

Außendurchmesser ca.:

8.1 mm

Zulässige Kabelaußentemperatur nach Montage ohne Erschütterung:

-10...60 °C

NVP-Wert:

78.8 %

Flammwidrig nach IEC 60332-1-2:

ja

Excel Cat6A cable double sheath U/FTP S-Foil PE external sheath, B2ca inner sheath cable is manufactured to meet and exceed the ISO, CENELEC and TIA standards up to 90 m. The cables offer a protective PE sheath which is water, UV and moisture resistant and features a rip chord to assist with outer sheath removal. They can be installed outdoors in ducts and are suitable for use indoors when the PE sheath is removed. This cable is CPR rated on its inner Sheath as part code 190-980 and must have its black outer sheath removed when installed for more than 2 m inside the building. Use with our Cat6A IP68 coupler to join to patch feild chords for easy termination to outdoor equipment. Excel Cat6A screened (U/FTP) cable takes the performance capabilities of copper infrastructure to new levels. This delivers Class EA/Augmented Category 6 link performance over distances of up 90 m which supports the applications including 10GBASE‐T, 10 Gigabit Ethernet and PoE++. Each cable consists of 4 pairs ofsolid cores wrapped in an S-Foil high quality, strong, aluminium/polyester foil tape providing screening for each pair. The foil configuration ensures separation of the pairs that ensures the performance. The individual pairs are set to different lay lengths to ensure optimum performance. - Cat6A internal/external solid copper cable - U/FTP no overall screening, foil screen per pair - Outer sheath black PE ultraviolet resistance: Fca class - CPR Rating is on inner sheath only as Part Code: 190-980 - Reaction-to-fire class inner sheath to EN 13501-6: B2ca - Use with IP68 coupler: 100-151-EXS - CIBSE TM65 Embodied Carbon: 165.479 kg CO2e