Startseite

EXCEL - EXL325-096 Excel Enbeam Micro Blown SM G.657.A1 Fib - 325-096

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Faserart - Singlemode 9/125

  • Kategorie - OS2

  • Anzahl der Fasern - 96

  • Ader-Art - Hohlader

  • Mantelmaterial - sonstige

Packung

  • 1 ST

EAN

2000007443457

Artikelnummer

EXL325-096

Herstellernummer

325-096

Hersteller

EXL

Faserart:

Singlemode 9/125

Kategorie:

OS2

Anzahl der Fasern:

96

Ader-Art:

Hohlader

Mantelmaterial:

sonstige

Faser-Anzahl je Ader:

12

Mantel-Farbe:

schwarz

Brandverhalten nach EN 13501-6: Klasse:

Fca

Einblasbar:

ja

Außendurchmesser ca.:

6.3 mm

Enbeam OS2 micro blown SM G.657.A1 fibre cable loose tube 96 Core 9/125 HDPE Fca black, part of a huge range of OS2 fibre optic cables fully stocked at Mayflex. The Enbeam micro blown fibre has been designed for blowing into the Enbeam micro-duct system. The cable is constructed from multiple gel filled loose tubes around a central strength member, overlaid with water blocking yarn and covered with a High Density Polyethylene (HDPE) outer jacket. The small diameter 5.3 mm to 12.2 mm allows high core count fibres to be blown into the access network down micro-duct with an inner diameter as small as 10 mm to 18 mm. Please note this cable is used for blown systems only and should not be manually pulled into ducts. - G.657.A1 bend insensitive - 12 to 432 cores available - Small light weight design - Recommended internal duct size: 10 mm - Euroclass: Fca - High Density Polyethylene (HDPE) outer jacket - CIBSE TM65 Embodied Carbon: 0.223 kg CO2e