Startseite

EXCEL - EXL100-775 Excel 24 Port FTP Keystone Panel Coloure - 100-775

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - sonstige

  • Geeignet für Anzahl Buchsen/Kupplungen - 24

  • Farbe - Silber

  • Montageart - 482,6 mm (19 Zoll)-Einbau

  • Anzahl der Höheneinheiten (HE) - 1

Packung

  • 1 ST

EAN

2000007432444

Artikelnummer

EXL100-775

Herstellernummer

100-775

Hersteller

EXL

Kategorie:

sonstige

Geeignet für Anzahl Buchsen/Kupplungen:

24

Farbe:

Silber

Montageart:

482,6 mm (19 Zoll)-Einbau

Anzahl der Höheneinheiten (HE):

1

Höhe:

44 mm

Breite:

482.6 mm

Tiefe:

149.9 mm

Excel keystone jack patch panel frames are available for mounting the range of screened and unscreened Excel toolless keystone jacks. This particular panel allows for fitting of coloured port ID rings to identify which ports support a particular system. The plastic rings are available as separate part codes in red, blue, green or yellow in packs of 6 as part codes 100-775-001 to 004. A rear management tray with purposely designed cable tie positions, is supplied with each panel which is fitted without the need for any tools or fixings by simply snapping it into place. - Suitable for all categories of keystones - Covered screened or unscreened - Seperate port coloured inserts available - Earth kit, cage nuts included - Fast fit rear cable management