Startseite

EXCEL - EXL100-215-WT-24 Excel Cat6 Unscrn Low Profile T/Less Jac - 100-215-WT-24

KopierenKopieren

Melden Sie sich an, um Preise und Verfügbarkeit anzuzeigen

Haupteigenschaften

  • Kategorie - 6

  • Steckverbindertyp - RJ45 8(8)

  • Ausführung - Buchse (Jack)

  • Geschirmt - nein

  • Geeignet für Rundkabel - ja

Packung

  • 1 ST

EAN

2000007428904

Artikelnummer

EXL100-215-WT-24

Herstellernummer

100-215-WT-24

Hersteller

EXL

Kategorie:

6

Steckverbindertyp:

RJ45 8(8)

Ausführung:

Buchse (Jack)

Geschirmt:

nein

Geeignet für Rundkabel:

ja

Spezialwerkzeug notwendig:

nein

Geeignet für Flachkabel:

nein

Geeignet für massive Leiter:

ja

Farbe:

weiß

Excel Cat6 UTP Unscreened Low Profile Keystone Jack Toolless White Box 24, available as part of our range of excel Cat6 keystone jacks for RJ45 network connections. The Excel Cat6 Low Profile Unscreened Keystone Jack, is a reduced size toolless termination RJ45 socket. The reduced size allows for multiple cable entry directions to be accommodated when this jack is mounted in a standard depth back box. This permits many mounting options including flush shutters at the outlet as well as more common angledshutter used with keystone jacks. The low profile design allows this jack to fit in the Excel 0.5U 24 Port Patch Panel resulting in a maximum port density of 48 per 1U. The socket itself is housed in a high quality fire retardant plastic cast housing,which opens at the rear in a butterfly manner to reveal the IDC termination points. - ISO, EN & TIA compliant - Toolless termination design - Low profile design - 28mm overall depth - UL94V-0 fire retardant plastic - Supports Gigabit Ethernet - Delta 3rd party verified - CIBSE TM65 Embodied Carbon: 1.319 kg CO2e